Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Untouchable™ Square Recycling Containers and Tops

Catalog No. 19813098 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Dimensions (L x W x H):
16 x 16 x 3.25 in.
16.5 x 15.5 x 30.9 in.
Material:
Plastic
Polypropylene
Color:
Blue
Dark Blue
Dark Green
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Material Color
19-813-098 16 x 16 x 3.25 in. Plastic Dark Blue
19-813-109 16.5 x 15.5 x 30.9 in. Plastic Blue
19-813-096 16 x 16 x 3.25 in. Polypropylene Dark Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-813-098 Supplier Rubbermaid™ Supplier No. 1788374

Interchangeable, color-coded tops promote waste separation

Containers serve as a convenient central collection site for multiple work stations.

  • Ideal for use in high-volume areas
  • Contains 30% Post Consumer Recycled Resin (PCR) exceeding EPA guidelines
  • Patent Pending can liner cinch allows for bag retention and eliminates knot tying
  • With the universal recycle symbol imprint
  • Capacity: 23 gal. (87.1L)
  • L x W x H: 16.5 x 15.5 x 30.9 in. (41.9 x 39.4 x 78.5cm)

Specifications

Capacity (Metric) 87.1 L
Capacity (English) 23 gal.
Color Dark Blue
Dimensions (L x W x H) 16 x 16 x 3.25 in.
Height (Metric) 8.25 cm
Length (Metric) 40.6 cm
Width (Metric) 40.6 cm
For Use With (Application) Ideal for use in high-volume areas
For Use With (Equipment) For recycling bottles and cans
Width (English) 16 in.
Length (English) 16 in.
Height (English) 3.25 in.
Material Plastic
Product Type Waste Recycling Lid
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.