Learn More
Description
- Square shaped
- Plastic construction
- NSF
- Durable and crack resistant, even under tough indoor/outdoor conditions
Specifications
Specifications
| Certifications/Compliance | NSF |
| Depth (English) | 4 in. |
| Color | Beige |
| Dimensions (L x W x H) | 16 x 16 x 4 in. |
| Height (Metric) | 10.16 cm |
| Length (Metric) | 40.64 cm |
| Shape | Square |
| Width (Metric) | 40.64 cm |
| For Use With (Equipment) | Fits Rubbermaid 3969-07 and 3569-88 containers |
| Width (English) | 16 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.