Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Untouchable™ Square Trash Cans

Catalog No. 19813140 Shop All Newell Rubbermaid Inc Products
Change view
Click to view available options
Dimensions (L x W x H):
16.5 x 15.5 x 30.9 in.
19.5 x 19.5 x 27.6 in.
19.5 x 19.5 x 34.25 in.
Capacity (English):
23 gal.
35 gal.
50 gal.
Color:
Beige
Black
Gray
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Capacity (English) Color
19-813-140 16.5 x 15.5 x 30.9 in. 23 gal. Gray
19-076-537 19.5 x 19.5 x 34.25 in. 50 gal. Beige
19-076-535 16.5 x 15.5 x 30.9 in. 23 gal. Beige
19-076-538 19.5 x 19.5 x 27.6 in. 35 gal. Beige
19-813-141 19.5 x 19.5 x 34.25 in. 50 gal. Gray
19-813-095 16.5 x 15.5 x 30.9 in. 23 gal. Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-813-140 Supplier Rubbermaid™ Supplier No. FG356988GRAY
Add to Cart
Add to Cart
This item is not returnable. View return policy

Durable and crack resistant, even under tough indoor/outdoor conditions

Perfect for hotel lobbies, restrooms, shopping malls, restaurants and snack areas.

  • Square shaped
  • Plastic construction
  • NSF
  • Lids sold separately (see 19-813-170, 19-813-171, 19-813-171, 19-076-540)

Specifications

Capacity (Metric) 87.06 L
Certifications/Compliance NSF
Depth (English) 30.9 in.
Capacity (English) 23 gal.
Color Gray
Dimensions (L x W x H) 16.5 x 15.5 x 30.9 in.
Height (Metric) 78.84 cm
Length (Metric) 41.91 cm
Shape Square
Width (Metric) 39.37 cm
Width (English) 15.5 in.
Length (English) 16.5 in.
Height (English) 30.9 in.
Material Plastic
Product Type Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.