Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medique Rubbing Antiseptic Alcohol

Catalog No. 19090695 Shop All Medique Products
Change view
Click to view available options
Volume (English):
16 oz.
1 gal.
Active Ingredients:
Isopropyl Alcohol (70%)
Isopropyl Alcohol (99%)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Active Ingredients
19-090-695 16 oz. Isopropyl Alcohol (99%)
19-090-696 1 gal. Isopropyl Alcohol (99%)
19-090-698 1 gal. Isopropyl Alcohol (70%)
19-090-697 16 oz. Isopropyl Alcohol (70%)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-090-695 Supplier Medique Supplier No. 26831
Add to Cart
Add to Cart

Powerful cleaning and disinfecting antiseptic.

  • Instant cold compress

Specifications

Active Ingredients Isopropyl Alcohol (99%)
For Use With (Application) Treatment of minor cuts, scrapes, and burns
Product Type Rubbing Alcohol
Volume (English) 16 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.