Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bolle Safety™ Rush+ Safety Glasses
Rush+ safety spectacles eco pack.
$24.20 - $548.39
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Product Type | Safety Glasses |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Lens Tint | Price | Quantity & Availability | ||||
17-623-365
|
Bolle Safety™
PSSRUSP450 |
Black with Red Frame | Smoke |
Each for $548.39
|
|
||||
17-623-366
|
Bolle Safety™
PSSRUSP073 |
Black with Red Frame | Clear |
Each for $548.39
|
|
||||
17-623-367
|
Bolle Safety™
PSSRUSP072 |
White with Blue Frame | Clear |
Each for $24.20
|
|
||||
Description
Rush+ safety spectacles eco pack, box of 20.
Specifications
Anti-fog, Scratch-resistant | |
Polycarbonate | |
Polycarbonate | |
None | |
Not Autoclavable |
Safety Glasses | |
Reusable | |
Polycarbonate | |
Standard |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title