Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Rush+ Small Safety Glasses
Rush+ small safety glasses offer slimmer design for narrower faces, ultra-sporty design with proper protection
$22.15 - $22.50
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
---|---|
Height (English) | 1.8 in. |
Height (Metric) | 4.6 cm |
Shape | Rectangular |
Width (English) | 3 in. |
Catalog Number | Mfr. No. | Lens Tint | Temple Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Temple Color | Price | Quantity & Availability | ||||
18-072-095
|
Bollé Safety
40254 |
Clear | Pink/White |
Each for $22.15
|
|
||||
18-072-094
|
Bollé Safety
40250 |
Clear | Yellow/Black |
Each for $22.25
|
![]() |
||||
18-072-096
|
Bollé Safety
40249 |
CSP | Pink/White |
Each for $22.30
|
|
||||
18-072-097
|
Bollé Safety
40253 |
Smoke | Yellow/Black |
Each for $22.50
|
|
||||
Description
- Upper protection
- Lightweight, sporty design
- Adjustable non-slip bridge
- Co-injected, ultra-flexible and bi-color temples
- Co-injected, ultra-flexible temples
- Designed for narrow faces
- 99.9% protection from harmful UVA/UVB light
- Included: microfiber pouch
Specifications
Anti-fog, Scratch-resistant | |
4.6 cm | |
3 in. | |
ANSI Z87+ | |
Black | |
Polycarbonate,TPR | |
Polycarbonate | |
UVA and UVB |
1.8 in. | |
Rectangular | |
7.6 cm | |
Safety Glasses | |
0.95 oz. | |
Reusable | |
Polycarbonate, TPR | |
Rimless |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title