Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™-1 MS Capillary Columns, 0.32 mm I.D.
SDP

Catalog No. 06610958 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
60 m
Film Thickness:
0.25 μm
0.5 μm
1 μm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Film Thickness
06-610-958 15 m 0.25 μm
06-610-959 30 m 0.25 μm
06-610-960 60 m 0.25 μm
06-610-962 15 m 0.5 μm
06-610-964 30 m 0.5 μm
06-610-967 60 m 0.5 μm
06-610-971 60 m 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-610-958 Supplier Restek™ Supplier No. 13321
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

General-purpose columns for arson accelerants, essential oils, hydrocarbons, pesticides, PCB congeners, sulfur compounds, amines, solvent impurities, simulated distillation, oxygenates, gasoline range organics (GRO), and refinery gases

  • Tested and guaranteed for ultra-low bleed
  • Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
  • Temperature range: -60°C to +330/350°C
  • Equivalent to USP G1, G2, and G38 phases

Specifications

For Use With (Application) Arson Accelerants, Essential Oils, Hydrocarbons, Pesticides, PCB Congeners, Sulfur Compounds, Amines, Solvent Impurities, Simulated Distillation, Oxygenates, Gasoline Range Organics (GRO), and Refinery Gases
Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Nonpolar
Coating Fused Silica
Quantity 1/Pk.
USP Type G1, G2, G38
Stationary Phase Rxi™-1 MS
Type Capillary Column
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 330°C (Isothermal), 350°C (Programmed)
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.