Learn More
Description
- Tested and guaranteed for ultra-low bleed
- Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
- Temperature range: -60°C to +330/350°C
- Equivalent to USP G1, G2, and G38 phases
Specifications
Specifications
| For Use With (Application) | Arson Accelerants, Essential Oils, Hydrocarbons, Pesticides, PCB Congeners, Sulfur Compounds, Amines, Solvent Impurities, Simulated Distillation, Oxygenates, Gasoline Range Organics (GRO), and Refinery Gases |
| Film Thickness | 0.33 μm |
| Length (Metric) | 12 m |
| Polarity | Nonpolar |
| Coating | Fused Silica |
| Quantity | 6/Pk. |
| USP Type | G1, G2, G38 |
| Stationary Phase | Rxi™-1 MS |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.20 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
