Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™-1 MS Secondary Columns, Length: 2 m
SDP

Catalog No. 06610938 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.15 mm
0.18 mm
0.25 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
06-610-938 0.25 mm
06-610-927 0.15 mm
06-610-933 0.18 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-610-938 Supplier Restek™ Supplier No. 15127
May include imposed supplier surcharges.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Convenient length is ideal for use as a secondary column in GCxGC analyses

  • General purpose columns
  • Temperature range: -60°C to +330/350°C
  • Bleed tested temperature: 330°C
  • Maximum operating temperature: 350°C

Specifications

For Use With (Application) GCxGC Analyses
Film Thickness 0.25 μm
Length (Metric) 2 m
Polarity Nonpolar
Coating Fused Silica
Quantity 1/Pk.
USP Type G1, G2, G9, G38
Stationary Phase Rxi™-1 MS
Type Capillary Column
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.