Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™-1301Sil MS Capillary Columns
SDP

Catalog No. 06611066 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
1 μm
3 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-611-066 60 m 0.25 mm 1 μm
06-611-067 30 m 0.32 mm 0.25 μm
06-611-068 30 m 0.32 mm 1 μm
06-611-069 60 m 0.32 mm 1 μm
06-611-074 30 m 0.53 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-611-066 Supplier Restek™ Supplier No. 16097
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Columns with the highest thermal stability in the industry ensure dependable, accurate MS results and increased uptime

  • Stabilized cyano phase selectivity improves the performance of existing methods
  • Rigorous QC testing ensures inertness and accurate, reliable data for multiple compound classes
  • Ideal for solvents, glycols, and other polar compounds
  • Maximum temperature: 320°C

Specifications

For Use With (Application) Solvents, Glycols, and Other Polar Compounds Analysis
Film Thickness 1 μm
Length (Metric) 60 m
Polarity Midpolar
Coating Fused Silica
Quantity 1/Pk.
Stationary Phase Rxi™-1301Sil MS
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 320°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.