Learn More
Description
- Stabilized cyano phase selectivity improves the performance of existing methods
- Rigorous QC testing ensures inertness and accurate, reliable data for multiple compound classes
- Ideal for solvents, glycols, and other polar compounds
- Maximum temperature: 320°C
Specifications
Specifications
| For Use With (Application) | Solvents, Glycols, and Other Polar Compounds Analysis |
| Film Thickness | 3 μm |
| Length (Metric) | 30 m |
| Polarity | Mid Polarity |
| Coating | Fused Silica |
| Quantity | 1/Pk. |
| USP Type | G43 |
| Stationary Phase | Rxi™-1301Sil MS |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.53 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
