Learn More
Description
- Highest thermal stability in industry ensures dependable, accurate MS results and increased uptime
- Stabilized cyano phase selectivity improves performance of existing methods
- Ideal for solvents, glycols and other polar compounds
- Rigorous QC testing ensures inertness and accurate, reliable data for multiple compound classes
- Max temp: 320 °C
Specifications
Specifications
| For Use With (Application) | For solvents, glycols and other polar compounds |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Material | Fused silica |
| Polarity | Mid Polarity |
| Length (English) | 98.4 ft. |
| USP Type | G43 |
| Stationary Phase | 6% Cyanopropylphenyl Methyl Polysiloxane |
| Type | Rxi-1301 Sil MS |
| Diameter (Metric) Inner | 0.25 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
