Learn More
Description
- General-purpose column for arson accelerants, essential oils, hydrocarbons, pesticides, PCB congeners (Aroclor mixes), sulfur compounds, amines, solvent impurities, simulated distillation, oxygenates, gasoline range organics (GRO), refinery gases
- Tested and guaranteed for ultra-low bleed
- Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
- Equivalent to USP G1, G2 and G38 phases
- Temp range: -60 to 330/350°C
Specifications
Specifications
| For Use With (Application) | For arson accelerants, essential oils, hydrocarbons, pesticides, PCB congeners, sulfur compounds, amines, solvent impurities, simulated distillation, oxygenates, GRO, refinery gases |
| Film Thickness | 0.25 μm |
| Length (Metric) | 60 m |
| Material | Fused silica |
| Polarity | Nonpolar |
| Length (English) | 196.85 ft. |
| USP Type | G1, G2, G38 |
| Stationary Phase | Dimethyl Polysiloxane |
| Type | Rxi-1 ms columns |
| Diameter (Metric) Inner | 0.25 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
