Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™-5Sil MS Columns
SDP

Catalog No. 06611028 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
20 m
30 m
Diameter (Metric) Inner:
0.15 mm
0.53 mm
Film Thickness:
0.15 μm
1.5 μm
2 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-611-028 10 m 0.15 mm 0.15 μm
06-611-029 20 m 0.15 mm 0.15 μm
06-611-030 20 m 0.15 mm 2 μm
06-611-025 30 m 0.53 mm 1.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-611-028 Supplier Restek™ Supplier No. 43815
Add to Cart
Add to Cart

Engineered to be a low-bleed GC-MS column

  • Excellent inertness for active compounds
  • Ideal for GC-MS analysis of semivolatiles, polycyclic aromatic compounds, chlorinated hydrocarbons, phthalates, phenols, amines, organochlorine pesticides, organophosphorus pesticides, drugs, solvent impurities, and hydrocarbons
  • Temperature range: -60°C to 350°C

Specifications

For Use With (Application) Semivolatiles, Polycyclic Aromatic Compounds, Chlorinated Hydrocarbons, Phthalates, Phenols, Amines, Organochlorine Pesticides, Organophosphorus Pesticides, Drugs, Solvent Impurities, and Hydrocarbons
Film Thickness 0.15 μm
Length (Metric) 10 m
Polarity Low
Coating Fused Silica
Quantity 1
Stationary Phase Rxi™-5Sil MS
Diameter (Metric) Inner 0.15 mm
Temperature Range (Metric) -60°C to +350°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.