Learn More
Description
- Low-bleed, high-thermal stability column
- Inert, excellent peak shape for a wide range of compounds
- Great choice for USP 467
- Manufactured for column-to-column reproducibility
- Well suited for validated methods
Specifications
Specifications
| For Use With (Application) | Validation Methods Analysis |
| Film Thickness | 1.8 μm |
| Length (Metric) | 30 m |
| Material | Silica |
| Polarity | Mid Polarity |
| USP Type | G43 |
| Stationary Phase | 6% Cyanopropylphenyl Methyl Polysiloxane |
| Type | MS column |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature (Metric) | 300 to 320°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
