Learn More
Description
- Best resolution of chrysene from interfering PAHs, triphenylene, and cyclopenta[cd]pyrene
- Complete separation of benzo [b], [k], [ j], and [a] fluoranthenes
- Thermal stability up to 360°C allows analysis of low-volatility dibenzo pyrenes
Specifications
Specifications
| For Use With (Application) | EFSA PAH4 Analysis, Benz[a]Anthracene, Chrysene, Benzo[b]Fluoranthene, and Benzo[a]Pyrene |
| Film Thickness | 0.1 μm |
| Length (Metric) | 30 m |
| Polarity | Mid Polarity |
| Coating | Fused Silica |
| USP Type | None |
| Stationary Phase | Rxi™-PAH |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.25 mm |
| Max. Temperature (Metric) | 360°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
