Learn More
Description
- Quiet operation
- HEPA Filtered Enclosure for powder weighing
- Two redundant filters
- Each HEPA filter 100% independently leak-detection scannable without removing impellers or filters
- Bag-in/bag-out HEPA filter for protection during filter changes
- Glass and steel construction
- Ergonomic air foil with aerodynamic patented Clean-Sweep airflow openings
- Guardian airflow monitor that continuously monitors airflow with visable and audible alarms when airflow is outside set point range
- Upper dilution air supply and upper containment sash foil
- Zone-perforated, pivoting rear baffle
- Side-entry air foils
- Intrinsically safe, negative pressure design
- Built-in blower with dynamically-balanced, vibration-isolated motorized impeller and speed control
- Blower has a 40% reserve so that speed may be adjusted as needed by certified technician as filter loads
- Two exhaust HEPA filters, 99.99% efficient on particles 0.3 micron in size
- Pressure gauge
- Two utility ports with iris openings
- Tempered safety glass 6.35mm (0.25 in.) thick front sash and sides
- Ergonomic angled and hinged, pivoting sash with wiping seal
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Balance Enclosure |
| Coating | Epoxy |
| Lighting Type | Fluorescent |
| Material | Epoxy-coated Aluminum and Steel |
| Certifications/Compliance | Certifications: ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL 61010 |
| Depth (English) | 29 in. |
| Depth (Metric) | 73.6 cm |
| Dimensions (D x W x H) | 23.4 x 33.6 x 22.7 in. |
| Height (English) | 49.5 in. |
| Height (English) Sash Opening | 9.4 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

