Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ RXPert™ Double Filtered Balance Systems
GSA_VASDP

Catalog No. 10305029 Shop All Labconco Corporation Products
Change view
Click to view available options
Dimensions (D x W x H):
23.4 x 21.6 x 22.7 in.
23.4 x 33.6 x 22.7 in.
23.4 x 45.6 x 22.7 in.
23.4 x 45.6 x 32 in.
23.4 x 57.6 x 32 in.
23.4 x 69.6 x 32 in.
30 x 45.6 x 32 in.
30 x 57.6 x 32 in.
30 x 69.6 x 32 in.
Weight (English):
104 lb.
269 lb.
327 lb.
344 lb.
364 lb.
401 lb.
420 lb.
450 lb.
452 lb.
501 lb.
520 lb.
541 lb.
550 lb.
560 lb.
590 lb.
698 lb.
745 lb.
798 lb.
838 lb.
840 lb.
845 lb.
885 lb.
890 lb.
892 lb.
940 lb.
992 lb.
1032 lb.
Includes:
Epoxy resin work surface
Stainless steel work surface
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Weight (English) Includes
10-305-029 23.4 x 45.6 x 22.7 in. 104 lb.
10-305-023 23.4 x 21.6 x 22.7 in. 269 lb.
10-305-024 23.4 x 21.6 x 22.7 in. 344 lb. Stainless steel work surface
10-305-025 23.4 x 21.6 x 22.7 in. 364 lb. Epoxy resin work surface
10-305-026 23.4 x 33.6 x 22.7 in. 327 lb.
10-305-027 23.4 x 33.6 x 22.7 in. 401 lb. Stainless steel work surface
10-305-028 23.4 x 33.6 x 22.7 in. 452 lb. Epoxy resin work surface
10-305-030 23.4 x 45.6 x 22.7 in. 501 lb. Stainless steel work surface
10-305-031 23.4 x 45.6 x 22.7 in. 541 lb. Epoxy resin work surface
10-305-032 23.4 x 45.6 x 32 in. 420 lb.
10-305-033 23.4 x 45.6 x 32 in. 520 lb. Stainless steel work surface
10-305-034 23.4 x 45.6 x 32 in. 560 lb. Epoxy resin work surface
10-305-035 30 x 45.6 x 32 in. 450 lb.
10-305-036 30 x 45.6 x 32 in. 550 lb. Stainless steel work surface
10-305-037 30 x 45.6 x 32 in. 590 lb. Epoxy resin work surface
10-305-038 23.4 x 57.6 x 32 in. 698 lb.
10-305-039 23.4 x 57.6 x 32 in. 798 lb. Stainless steel work surface
10-305-040 23.4 x 57.6 x 32 in. 838 lb. Epoxy resin work surface
10-305-041 30 x 57.6 x 32 in. 745 lb.
10-305-042 30 x 57.6 x 32 in. 845 lb. Stainless steel work surface
10-305-043 30 x 57.6 x 32 in. 885 lb. Epoxy resin work surface
10-305-044 23.4 x 69.6 x 32 in. 840 lb.
10-305-045 23.4 x 69.6 x 32 in. 940 lb. Stainless steel work surface
10-305-046 23.4 x 69.6 x 32 in. 890 lb. Epoxy resin work surface
10-305-047 30 x 69.6 x 32 in. 892 lb.
10-305-048 30 x 69.6 x 32 in. 992 lb. Stainless steel work surface
10-305-049 30 x 69.6 x 32 in. 1032 lb. Epoxy resin work surface
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 10-305-029 Supplier Labconco™ Supplier No. 3971480
Add to Cart
Add to Cart
Request a Quote

The patented RXPert Filtered Balance System is Class I Enclosure that meets USP <800> requirements for non-sterile compounding when ducted. Models feature 2 HEPA filters to provide redundant HEPA filtration in series and therefore require NO ductwork.

  • Quiet operation
  • HEPA Filtered Enclosure for powder weighing
  • Two redundant filters
  • Each HEPA filter 100% independently leak-detection scannable without removing impellers or filters
  • Bag-in/bag-out HEPA filter for protection during filter changes
  • Glass and steel construction
  • Ergonomic air foil with aerodynamic patented Clean-Sweep airflow openings
  • Guardian airflow monitor that continuously monitors airflow with visable and audible alarms when airflow is outside set point range
  • Upper dilution air supply and upper containment sash foil
  • Zone-perforated, pivoting rear baffle
  • Side-entry air foils
  • Intrinsically safe, negative pressure design
  • Built-in blower with dynamically-balanced, vibration-isolated motorized impeller and speed control
  • Blower has a 40% reserve so that speed may be adjusted as needed by certified technician as filter loads
  • Two exhaust HEPA filters, 99.99% efficient on particles 0.3 micron in size
  • Pressure gauge
  • Two utility ports with iris openings
  • Tempered safety glass 6.35mm (0.25 in.) thick front sash and sides
  • Ergonomic angled and hinged, pivoting sash with wiping seal

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Balance Enclosure
Coating Epoxy
Lighting Type Fluorescent
Material Epoxy-coated Aluminum and Steel
Certifications/Compliance Certifications: ANSI Z9.5, CAN/CSA C22.2, Modified ASHRAE 110, SEFA 1, UL 61010
Depth (English) 29 in.
Depth (Metric) 73.6 cm
Dimensions (D x W x H) 23.4 x 45.6 x 22.7 in.
Height (English) 49.5 in.
Height (English) Sash Opening 9.4 in.
Height (Metric) 125.7 cm
Height (Metric) Sash Opening 23.8 cm
Hertz 60 Hz
Includes
Voltage 115 V
Weight (English) 104 lb.
Weight (Metric) 182 kg
Width (English) 48 in.
Width (Metric) 121.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.