Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ 2 Compartment Dispensers with Open Tray for Access

Catalog No. 19160211 Shop All S-Curve Technologies Products
Change view
Click to view available options
Color:
Amber
Gray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-160-211 Amber
19-160-212 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-160-211 Supplier S-Curve™ Supplier No. MCD20 A

Designed to hold gloves and dispense them with an easy access front tray

  • Available in Amber (19-160-211) and Gray (19-160-212)
  • 2 individual compartments
  • Mounts to wall or free standing
  • 0.25 in. acrylic construction
  • Flame treated edges for a smooth finish
  • Heavy duty mounting bracket included

Specifications

Product Type Dispenser
Color Amber
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Width (English) 10.5 in.
Width (Metric) 26.7 cm
Height (English) 18 in.
Height (Metric) 45.7 cm
Material Acrylic
Mounting Free-standing or Wall Mount
No. of Compartments 2
Includes Heavy duty mounting bracket, front access tray
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.