Learn More
Description
- Made of 1/8 in.-thick (0.3cm) clear acrylic
- Full-length hinge for durability
- Flame treated edges for smoothness
- Extra-large rectangular opening for easy access
- Freestanding or wall mountable
Specifications
Specifications
| Product Type | Bouffant Cap Dispenser |
| Color | Clear |
| Depth (English) | 6 in. |
| Depth (Metric) | 15.3 cm |
| Dimensions (D x W x H) Interior | 15.24 x 30.4 x 30.4 cm (6 x 12 x 12 in.) |
| Width (English) | 9 in. |
| Width (Metric) | 12.7 cm |
| Height (Metric) | 30.5 cm |
| Material | Acrylic |
| Mounting | Free-standing or Wall Mount |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.