Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Bulk Apparel Dispensers

Catalog No. 19162562 Shop All S-Curve Technologies Products
Change view
Click to view available options
Material:
Acrylic
PETG
Product Style:
Hinged Lid
Hinged Lid with Front Opening
Open Top
Open Top and Front
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Product Style
19-162-562 Acrylic Hinged Lid with Front Opening
19-162-561 Acrylic Hinged Lid
19-162-560 PETG Open Top
19-034-277 PETG Open Top and Front
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-162-562 Supplier S-Curve™ Supplier No. AD101 L

Frocks, coveralls, smocks, and aprons stay clean, neatly organized, and accessible

  • Mount to wall or freestanding
  • Smooth, flame-treated edges to prevent snags, rips, or tears
  • One-compartment dispenser measures 10.5L × 15.5W × 24 in.H (27 × 38 × 61cm)

Apparel Dispenser with Closed Front and Open Top

  • 0.25 in. (6.4mm) clear acrylic
  • Closed front for maximum protection
Apparel Dispenser with Open Front and Open Top
  • IPA safe 0.25 in. (6.4mm) clear PETG material
  • Open front for easy access

Specifications

Product Type Apparel Dispenser
Color Clear
Depth (English) 11 in.
Depth (Metric) 28 cm
Dimensions (D x W x H) Interior 28 x 40.6 x 61 cm (11 x 16 x 24 in.)
Width (English) 16 in.
Width (Metric) 40.6 cm
Height (English) 24 in.
Height (Metric) 61 cm
Material Acrylic
Product Style Hinged Lid with Front Opening
For Use With (Equipment) To dispense coveralls, lab coats, frocks, smocks, aprons
Thickness (English) 0.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.