Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Ear Plug Dispenser with Easy Access Tray

Catalog No. 191302049 Shop All S-Curve Technologies Products
Click to view available options
Material:
Acrylic
IPA-safe PETG

Dispenser features easy access tray for worker convenience. Full-length top hinge accommodates easy filling for ear plugs while keeping dispenser free of dust and dirt.

  • Designed to dispense ear plugs with easy access dispensing tray in front
  • 0.25 in. thick (0.6 cm) clear, clean acrylic
  • Mounts to wall or free-standing
  • Dimensions: 16 x 12 x 9 in. (40.6 x 30.5 x 22.9 cm)

Specifications

Depth (English) 10 in.
Depth (Metric) 25.4 cm
For Use With (Equipment) To dispense ear plugs, lens cleaners
For Use With (Application) Dispenser for Ear Plugs or Other Small Bulk Items
Height (English) 16.5 in.
Height (Metric) 41.9 cm
Holds Ear plugs
Width (Metric) 30.4 cm
Width (English) 12 in.
Product Type Bulk Dispenser with Front Tray
Material Acrylic
Mounting Wall Mountable, Free-standing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.