Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ SGD-20 Safety Glasses Dispensers
Holds up to 20 pair of glasses
Specifications
Height (English) | 12 in. |
---|---|
Height (Metric) | 30.5 cm |
Width (English) | 15 in. |
Width (Metric) | 38.1 cm |
Depth (Metric) | 17.8 cm |
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity & Availability | |||||
19-162-412
|
S-Curve™
SGD20 L |
With protective cover | N/A | N/A | N/A | ||||
19-162-411
|
S-Curve™
SGD20 |
Without protective cover | N/A | N/A | N/A | ||||
Description
- Made of 1/8 in. (0.3cm) clear acrylic
- Mounts to wall
- Flame treated edges for smoothness
- Available with lid for extra protection
Order Info
Measures 12H x 15W x 7 in. D (30.5 x 38.1 x 17.8cm).
Specifications
12 in. | |
15 in. | |
17.8 cm | |
7 in. | |
Acrylic |
30.5 cm | |
38.1 cm | |
20 pairs of glasses | |
Eyewear storage shelf |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title