Learn More
Description
Includes
Wall mounting brackets.
Designed for bulk items such as gloves, bouffants, shoe covers, and beard covers.
- Hinged lid for easy access
- Dispenser features easy-access front opening
- Contents are easily viewed through the durable 1/4 in. (0.6cm) thick clear acrylic
- Full-length hinge adds strength
- Flame-treated edges protect against snags, rips, and tears
- Can be wall mounted or free standing
Order Info
Large dispenser measures 10L x 15.5W x 15.5 in.H (25 x 39 x 39cm), mounts to wall. Extra-large dispenser measures 10L x 16W x 18 in.H (25 x 41 x 46cm), mounts to wall or freestanding.
Specifications
Specifications
| Type | Dispensing Bin |
| Material | PETG |
| Color | Clear |
| Shape | Rectangular |
| Mounting Type | Free Standing, Wall Mount |
| Closure Type | Hinged Lid |
| Includes | Heavy Duty Bracket |
| Dimensions (L x W x H) | 10 x 16 x 18 in. |
| Length (English) | 18 in. |
| Length (Metric) | 25 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.