Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ EBD-XUP Series Exam Glove Box Dispenser
Shop All S-Curve Technologies Products
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
4 Boxes
Dimensions (D x W x H) Interior:
4 x 5.75 x 10 in.
4 x 11.4 x 10 in.
4 x 22.6 x 10 in.
4 x 17 x 10 in.
Description
- Constructed of 1/8 in. clear PETG material
- Keyholes on the back for wall mounting with included hardware
- Dispensers can be mounted horizontally or vertically
- Each individual compartment measures 3.75 x 5.5 x 10 in.
- Flame polished edges for a smooth finish
Specifications
Specifications
| Product Type | Glove Box Holder |
| Color | Clear |
| Dimensions (D x W x H) Interior | 4 x 17 x 10 in. |
| Holds | Exam Glove Boxes |
| Material | PETG |
| Mounting | Keyhole Slots |
| No. of Compartments | 3 |
| Capacity | 3 Boxes |
| Includes | Mounting hardware |
| Thickness (English) | 0.125 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction