Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
S-Curve™ Three Compartment Glove Dispenser with Single Lid
Shop All S-Curve Technologies Products
Click to view available options
Material:
Acrylic
PETG
Description
- Single, sloping lid with full-length hinge to maintain HEPA flow
- Can be mounted with heavy-duty wall brackets (included)
- Flame treated edges for a smooth finish
Specifications
Specifications
Product Type | Glove Dispenser |
Color | Clear |
Dimensions (D x W x H) Interior | 12 x 12 x 16 in. |
Holds | Gloves |
Material | Acrylic |
Mounting | Keyhole Slots |
No. of Compartments | 3 |
Product Style | Top Loading |
Includes | Heavy-duty wall mounting bracket |
Thickness (English) | 0.25 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction