Learn More
Description
- Two compartments with access trays and lid
- Flame-treated edges for a smooth finish
- Rubber padding on bottom corners to prevent scratching/slipping
- Can be mounted to the wall or free standing
Specifications
Specifications
| Product Type | Finger Cot Dispenser |
| Color | Clear |
| Dimensions (D x W x H) Interior | 10 x 8 x 12 in. |
| Holds | Finger Cots, Ear Plugs |
| Material | Acrylic |
| Mounting | Keyhole Slots |
| No. of Compartments | 2 |
| Product Style | Top Loading |
| Thickness (English) | 0.25 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.