Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ WDL Closed Front Wiper Dispenser

Catalog No. p-4833565 Shop All S-Curve Technologies Products
Change view
Click to view available options
Dimensions (D x W x H) Interior:
13 x 13 x 10 in.
24.1 x 24.1 x 13.3 cm
24.1 x 24.1 x 24.1 cm
31.7 x 31.7 x 24.1 cm
Material:
Acrylic
PETG
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior Material
19-170-630 24.1 x 24.1 x 24.1 cm PETG
19-170-631 31.7 x 31.7 x 24.1 cm Acrylic
19-170-629 24.1 x 24.1 x 24.1 cm Acrylic
19-170-633 24.1 x 24.1 x 13.3 cm Acrylic
19-170-634 24.1 x 24.1 x 13.3 cm PETG
19-170-632 13 x 13 x 10 in. PETG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-170-630 Supplier S-Curve™ Supplier No. WDL99CFPETG
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy
  • Designed for 12 x 12 wipers
  • Closed front
  • Wall mount or free-standing

Specifications

Product Type Wiper Dispenser
Dimensions (D x W x H) Interior 24.1 x 24.1 x 24.1 cm
Material PETG
Product Style Hinged Lid with Closed Front
For Use With (Equipment) 9 x 9 in. wipes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.