Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

S-Curve™ Wiper Dispensers

Catalog No. p-4246950
Click to view available options
Dimensions (L x W x H):
12.5 x 12.5 x 3 in.
13 x 13 x 6 in.
18 x 12.5 x 8 in.
5.5 x 12 x 5.5 in.
5.5 x 13 x 6 in.
6.5 x 9.75 x 4 in.
9.5 x 9.5 x 3 in.
9.5 x 9.5 x 5.5 in.
Material:
Acrylic
PETG
This item is not returnable. View return policy
This item is not returnable. View return policy

Dispensers for 9 x 9 and 12 x 12 wipes, 8 x 5.5 presaturated wipes, and 3 in. bottles

Specifications

Product Type Wiper Dispenser
Color Clear
Depth (English) 18 in.
Depth (Metric) 45.7 cm
Dimensions (L x W x H) 18 x 12.5 x 8 in.
Width (English) 10.5 in.
Width (Metric) 30.48 cm
Height (English) 8 in.
Height (Metric) 20.3 cm
Material Acrylic
Product Style Hinged Lid
Edges Flame Polished
For Use With (Equipment) For wipes and 2 bottles neatly on the table top or a shelf
Includes Clear top over wipes, full-length hinged lid, Rubber pads on bottom corners
Thickness (English) 0.25 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.