Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ S-Series Hood with Inner Shroud, Integrated Head Suspension
Economy hood for use with 3M™ PAPR and SAR systems. Available in small/medium or medium/large size.
$88.15 - $1433.02
Specifications
Assigned Protection Factor (APF) | 1000 |
---|---|
Certifications/Compliance | NIOSH |
Color | White |
Material | Polypropylene |
Product Type | Hood with Inner Shroud |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-039-548
|
3M™
7000052786 |
Large |
Case of 20 for $1,433.02
|
|
|||||
19-039-549
|
3M™
7000127463 |
Small |
Each for $88.15
Case of 20 EA for $1,762.94
|
![]() |
|||||
Description
- Versaflo S-Series economy hood
- Polypropylene
- Air Regulating Valve, Cooling / Heating Valve, Low Pressure Valve
- 20/Case
- Applications include cleaning, assembly, mechanical, painting
- 3M Catalog# S-403L-20, S-403S-20
Specifications
1000 | |
White | |
Hood with Inner Shroud | |
Powered air purifying and supplied air respirator systems | |
20/Cs. | |
PETG |
NIOSH | |
Polypropylene | |
Military maintenance, repair and operation, pharmaceutical, transportation, metal production and fabrication, automotive, food and beverage manufacturing | |
Head, face, neck, and shoulder coverage, fabric suspension, inner shroud | |
Integrated |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title