Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ S-Series Hood with Inner Shroud, Premium Head Suspension
S-Series hood with sealed seams features a double shroud design for its respiratory seal.
$290.50 - $906.15
Specifications
Assigned Protection Factor (APF) | 1000 |
---|---|
Material | Zytron 200 |
For Use With (Application) | Assembly, facility maintenance, machine operation, painting, sanding |
For Use With (Equipment) | GVP, Breathe-Easy™, V Series, T-300, T-600, T-800 |
Suspension Type | Premium Resusable Suspension |
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
17-623-801
|
3M™
7100077662 |
Hood with Neck Collar | S-805 hood with neck collar, S-950 Premium Head Suspension, S-955 Airflow Adjustment Cover, S-954 Size Reducing Pad, S-922 Peel-Off |
Case for $314.13
|
|
||||
19-805-542
|
3M™
7000002349 |
Hood with Inner Shroud | Hood with inner shroud only |
Case of 5 for $906.15
|
|
||||
19-805-543
|
3M™
7000002350 |
Hood with Inner Shroud | S-807 Hood with Inner Shroud, S-950 Premium Head Suspension, S-955 Airflow Adjustment Cover, S-954 Size Reducing Pad, S-922 Peel-Off |
Case for $290.50
|
|
||||
Description
Premium suspension hoods and head covers
- Head covers provide head and face coverage; hoods cover head, face, and neck
- Fully assembled and ready to use
- Suitable for applications that require frequent replacement of the entire headgear assembly, such as pharmaceutical manufacturing, or situations where there is less soiling of the outer fabric
- Integrated models feature wide face seal with soft elastic for improved comfort and reduced noise
Premium Reusable Suspensions with Hoods
- Ideal for high disposal rate environments
- Soiled hood is replaced; suspension and air ducting are reused
- Rigid ducting for consistent air path
- Externally adjustable airflow control allows wearer to modify airflow distribution
- Suspension features independent adjustments for the crown and head circumference; allows custom fit for wide range of head sizes
- 3M Catalog# S-805-5, S-807-5, S-855, S-857
Specifications
1000 | |
Assembly, facility maintenance, machine operation, painting, sanding | |
Premium Resusable Suspension |
Zytron 200 | |
GVP, Breathe-Easy™, V Series, T-300, T-600, T-800 | |
Acetate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title