Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Saddle Autopsy Cart with Various Tray Sizes
Shop All Mopec Products

Click to view available options
Width (Metric):
28.75 cm
65.4 cm
73.02 cm
Includes:
Chassis Only
Tray and Chassis
Description
- All welded stainless steel frame, 16 gauge
- Optional included body tray with drain hole and plug
- Body tray saddles
- Four heavy duty 5 inch casters with 3 total lock and 1 directional lock
Warranty and Services
1 Year Warranty
Specifications
Specifications
Product Type | Autopsy Table and Cart |
Material | Stainless Steel (304) |
Description | Saddle Autopsy Cart |
Includes | Chassis Only |
Height (English) | 35 in. |
Length (English) | 79 in. |
Width (English) | 25.75 in. |
Height (Metric) | 88.9 cm |
Length (Metric) | 200.66 cm |
Width (Metric) | 65.4 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction