Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NoTrax™ Saddle Trax™ Anti-Fatigue Mat

Catalog No. p-200068039
Click to view available options
Dimensions (L x W):
12 x 3 ft.
75 x 3 ft.
75 x 4 ft.
75 x 5 ft.
Color:
Black Smoke
Black/Yellow Striped
Smoke Gray

Saddle Trax™ is a full 1 in. thick anti-fatigue mat with a heavy-duty vinyl diamond-plate with a dense sponge backing that utilizes NoTrax™ exclusive UniFusion™ technology. Comes with RedStop™, a non-slip backing that eliminates slipping and sliding of the mat on smooth surfaces.

  • A full 1 in. thick anti-fatigue mat with a heavy-duty vinyl diamond-plate
  • Dense sponge backing utilizes NoTrax™ exclusive UniFusion™ technology
  • Comes with RedStop™, a non-slip backing that eliminates slipping and sliding of the mat on smooth surfaces

Specifications

Color Smoke Gray
For Use With (Application) Manufacturing plants, assembly lines, picking, packing and logistics warehouses, individual workstations. Suitable for commercial environments including hotels, reception desks, shop counters, department stores, banks, restaurants, etc.
Material Nitricell, PVC
Certifications/Compliance Certified by the NFSI (National Floor Safety Institute)
Length (Metric) 3.6576 m
Type Anti-fatigue Floor Mat
Dimensions (L x W) 12 x 3 ft.
Thickness (English) 1 in.
Length (English) 12 ft.
Thickness (Metric) 0.0254 m
Width (English) 3 ft.
Width (Metric) 0.9144 m
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.