Learn More
Description
- Acts as a final barrier to the internal components of the pipet
- Protects the pipet and the sample from contamination
- Prolongs the pipet's lifetime and reduces maintenance intervals
- Cost-effective, replaceable filters constructed of polyethylene
- Standard Safe-Cone Filters: For general applications and can be used for the same type of work as the Plus Filter, but need to be changed more frequently
- Plus Safe-Cone Filters: Self-sealing filters meant for more demanding applications, such as radioactive work, cell culture, bacterial and virological work, and molecular biology
- The frequency of changing the filter depends on the application and the sample
- Should be changed daily (or after 50 to 250 pipettings) or immediately in case of over-aspiration
- To ensure safety of the user, forceps should be used to change the filter
- In addition, clean the tip cone with ethanol (70%) prior to assembling a new filter
Specifications
Specifications
| Color | White |
| For Use With | Pipette Tips |
| Material | Polyethylene |
| Type | Standard |
| For Use With (Application) | General applications |
| For Use With (Equipment) | 1000/1200μL Pipette |
| Quantity | 50/Pk. |
| Diameter (English) Outer | 0.2 in. |
| Diameter (Metric) Outer | 5.33 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.