Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Safe-Cone Filters

Catalog No. 14559548 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric) Outer:
1.83 mm
2.51 mm
3.15 mm
5.33 mm
6.73 mm
Type:
Plus
Standard
For Use With (Application):
General applications
Radioactive work, cell culture, bacterial and virological work, molecular biology
For Use With (Equipment):
100μL Pipette
1000μL Pipette
1000/1200μL Pipette
20/50μL Pipette
200/300μL Pipette
5000μL Pipette
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer Type For Use With (Application) For Use With (Equipment)
14-559-548 6.73 mm Standard General applications 5000μL Pipette
14-559-545 2.51 mm Standard General applications 100μL Pipette
14-559-551 3.15 mm Plus Radioactive work, cell culture, bacterial and virological work, molecular biology 200/300μL Pipette
14-559-546 3.15 mm Standard General applications 100μL Pipette
14-559-549 1.83 mm Standard General applications 20/50μL Pipette
14-559-547 5.33 mm Standard General applications 1000/1200μL Pipette
14-559-552 5.33 mm Plus Radioactive work, cell culture, bacterial and virological work, molecular biology 1000μL Pipette
14-559-550 2.51 mm Plus Radioactive work, cell culture, bacterial and virological work, molecular biology 200/300μL Pipette
14-559-553 6.73 mm Plus Radioactive work, cell culture, bacterial and virological work, molecular biology 5000μL Pipette
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 14-559-548 Supplier Sartorius Supplier No. 721005
Add to Cart
Add to Cart

Prevents aerosols or fluids from contaminating samples and pipets. Sartorius Safe-Cone Filters are unique and replaceable polyethylene filters that increase the efficiency of pipetting and the integrity of samples at the same time. Available in Standard and Plus for different lab applications.

Protection for pipets and samples
  • Acts as a final barrier to the internal components of the pipet
  • Protects the pipet and the sample from contamination
  • Prolongs the pipet's lifetime and reduces maintenance intervals
  • Cost-effective, replaceable filters constructed of polyethylene
Available in two formats:
  • Standard Safe-Cone Filters: For general applications and can be used for the same type of work as the Plus Filter, but need to be changed more frequently
  • Plus Safe-Cone Filters: Self-sealing filters meant for more demanding applications, such as radioactive work, cell culture, bacterial and virological work, and molecular biology
Change the filter as needed
  • The frequency of changing the filter depends on the application and the sample
  • Should be changed daily (or after 50 to 250 pipettings) or immediately in case of over-aspiration
  • To ensure safety of the user, forceps should be used to change the filter
  • In addition, clean the tip cone with ethanol (70%) prior to assembling a new filter
TRUSTED_SUSTAINABILITY

Specifications

Color White
For Use With Pipette Tips
Material Polyethylene
Type Standard
For Use With (Application) General applications
For Use With (Equipment) 5000μL Pipette
Quantity 50/Pk.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Outer 6.73 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.