Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf Safe-Lock™ Tubes BioBased

Catalog No. 14557239 Shop All Eppendorf North America Products
Change view
Click to view available options
Purity or Quality Grade:
Eppendorf Quality
PCR Clean
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Purity or Quality Grade Capacity (Metric)
14-557-239 Eppendorf Quality 2 mL
14-557-236 Eppendorf Quality 0.5 mL
14-557-238 PCR Clean 0.5 mL
14-557-237 Eppendorf Quality 1.5 mL
14-557-235 PCR Clean 1.5 mL
14-557-233 PCR Clean 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14-557-239 Supplier Eppendorf Supplier No. 0030123174
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Safe-Lock Tubes BioBased in volumes from 0.5 to 2 mL reduce significantly the product-related carbon footprint.

The Eppendorf Safe-Lock Tubes BioBased in the sizes 0.5 mL, 1.5 mL and 2 mL open up again new doors to make laboratory work significantly more sustainable without jeopardizing experimental results.

  • By using a second-generation biobased polymer made from 100% renewable resources (e.g. waste and residues from vegetable oil refining or waste cooking oil; mass balance approach: 100% biobased PP in the tube) the product-related carbon footprint of these tubes was significantly reduced.
  • General Quality Certificates on compliance with standards and general quality requirements, product-specific and lot-specific purity certificates as well as ACT Labels (the independent environmental impact factor validation by My Green Lab™) certify the well-known premium product quality ˗ combined with a sustainability factor that will clearly be visible in your laboratory carbon footprint with continuous use of these tubes.
  • The packaging is based on 500 tubes per bag (bulk concept) to save resources and is secured by cardboard made of at least 92% recycling material.
  • As with our fossil-based Safe-Lock Tubes you can say goodbye to precious sample loss during centrifugation, incubation and storage.
  • Feel confident in the outstanding protection offered by the hinged Safe-Lock lid, the result of over 60 years of continuous improvement and development.
  • Additionally, Safe-Lock Tubes BioBased support you in your efforts to become visibly more environmentally friendly in the laboratory.
TRUSTED_SUSTAINABILITY

Specifications

Closure Material Biobased Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 2 mL
Color Clear
Material Plastic
No. per Pack 500/Pk.
Packaging 500 Tubes (1 Bag x 500 Tubes)
Temperature Range (English) -122.8°F to 212°F
Temperature Range (Metric) -80°C to 100°C
Sterility Non-sterile
Purity or Quality Grade Eppendorf Quality
Graduated Yes
Capacity (English) 0.07 oz.
Closure Type Safe-lock Lid
Length (English) 1.65 in
Bottom Shape Round
Max. RCF 25,000 x g
Graduations 0.5 mL
Diameter (Metric) 11 mm
Shape Cylindrical
Length (Metric) 42 mm
Product Type Locking Snap-cap Microtube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.