Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ SafeBasics™ Procedure Earloop Face Masks
Ultrasonically sealed procedure face masks are soft and stretchy with latex-free earloops and an adjustable nosepiece to ensure a comfortable fit.
Supplier: Medicom™ 2133
This item is not returnable.
View return policy
Description
- Primary protection for simple, low-risk procedures involving very light splatter, moisture, spray and spatter. Ideal for patient appointments and exams
- Inner and outer layer constructed for basic fluid resistance, with ultrasonically sealed, soft, stretchy, latex free earloops
- Adjustable nosepiece for custom and comfortable fit and easy breathing
- Economic alternative for simple procedures
- ASTM Level 1, 2 and 3 protection
Specifications
Medical/Procedural Face Mask | |
Yellow | |
Spunbond Polypropylene | |
Non-sterile | |
ASTM F2299, ASTM F1862 | |
3-ply | |
≥95% (PFE), ≥95% (BFE) | |
Yes | |
50 Masks/Box, 10 Boxes/Cs. | |
SafeBasics™ |
ASTM Level 1 | |
Earloops | |
Standard | |
Pleated | |
EN 14683 | |
Single-use | |
Animal health, health and wellness, medical, industrial, laboratory and safety | |
2133 | |
0.1 μm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction