Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Germaine™ Laboratories SafeCup™ III Urine Test Cup
Click to view available options
Detectable Analytes:
AMP, BAR, BUP, BZO, COC, THC, MDMA, MET, MTD, MOP, OXY, PCP
AMP, BAR, BZO, COC, THC, MDMA, MET, MTD, OPI, PCP
AMP, BZO, COC, THC, MET, OPI
AMP, COC, THC, MET, OPI
AMP, COC, THC, OPI, PCP
Quantity:
25 Cups
Description
- Rapidly screen for broad range of illicit and prescription drugs:
- Amphetamine (AMP)
- Barbituates (BAR)
- Benzodiazepines (BZO)
- Buprenorphine (BUP)
- Cocaine (COC)
- Cannabis/Marijuana (THC)
- Ecstacy (MDMA)
- Methamphetamine (MET)
- Methadone (MTD)
- Opiates/Morphine (OPI/MOP)
- Oxycodone (OXY)
- Phencyclidine (PCP)
- 510(k) Cleared and CLIA-waived
- Simple procedure: collect, dip and read-results in as little as five minutes
- Test device remains in control of administrator
Specifications
Specifications
Content And Storage | 2°C to 30°C |
Clia Complexity | Waived |
Detectable Analytes | AMP, COC, THC, OPI, PCP |
Sample Type | Urine |
Type | SafeCup for Drug Dip Panel |
Disposable | Single-use |
Includes | 5 drug panel (N5) |
Quantity | 25 Cups |
Test Time | 5 min. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction