Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Safelex™ Lockout Device
Shop All Brady Corporation Products
Click to view available options
Material:
Polycarbonate with Nylon Cable
Polycarbonate with Sheathed Steel Cable
Includes:
10 ft. red cable
10 ft. steel cable
15 ft. steel cable
3 ft. steel cable
6 ft. red cable
6 ft. steel cable
Description
- Provides solutions for locking out gate valves, handles and other oversized devices
- Versatile solution that is perfect for all of your difficult lock points
Specifications
Specifications
| Product Type | Lockout Cable with Hasp |
| Color | Black/Red |
| Material | Polycarbonate with Sheathed Steel Cable |
| Description | Maximum of 6 padlocks |
| Dimensions (L x W) | 5 x 2.5 in. |
| Includes | 10 ft. steel cable |
| Quantity | 1 Ea. |
| Width (English) | 2.5 in. |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
