Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
InTec™ SafeMark™ Anti-Glare Full Face Splash Shield

Click to view available options
No. per Case:
100/Pk.
80/Pk.
Description
- Made in USA
- Non-Glare, Zero Distortion
- Comfort stretch headband provides a snug, low pressure fit
- Allows for full range of head movement
- Lightweight – can be worn for long periods of time
- Soft, hypoallergenic foam head cushion provides supreme comfort
- One size fits all
- Fits comfortably over glasses
- No frames to obstruct vision
Specifications
Specifications
| Thickness (English) | 0.0040 in. |
| Thickness (Metric) | 0.1016 mm |
| Lens Coating | Anti-fog, Anti-glare |
| Dimensions (L x W x H) | 12 x 1 x 7.75 in. (304.8 x 25.4 x 196.85 mm) |
| Headband Material | Polypropylene |
| No. per Case | 80/Pk. |
| No. per Pack | 40/Pk. |
| Transmittance Value | 96% |
| Weight (English) | 0.464 oz. |
| Ventilation Details | Breathable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction