Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vileda Professional™ SafePlus™ MicronRoll Maxi Disposable Wipes

Catalog No. 185642592 Shop All Vileda Professional Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-564-2592 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-564-2592 Supplier Vileda Professional™ Supplier No. 166910
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Trust the plus! The SafePlus™ Maxi System is the safe way to dispense single use, microfiber wipes.

  • Effective, quick and hygienic cleaning of all surfaces, including high-risk areas
  • Reduces the risk of cross-contamination
  • 99.98% of bacteria and germs are removed from surfaces, without disinfectants (Certified by 3rd party, BMA Labs, Inc.)
  • Easy to use in many areas with different cleaning frequencies and storage flexibility
  • Flexible lid is antibacterial, and self-closing to ensure the dispenser is never left open
  • Antibacterial properties of the lid are certified by a 3rd party, Hohenstein Labs
  • Lid remains antibacterial even after 80x autoclave cycles (Certified by 3rd party, Hohensteins Labs)
  • Sealed polybags wipes are packaged to fit perfectly into dispensers providing extra safety in preparation, use, and storage

Specifications

Product Type Disinfectant Wipe
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 12 in.
Width (Metric) 31 cm
Material Microfiber
Color Blue
Dimensions (L x W) 11 x 12 in.
For Use With (Application) Disinfecting a Wide Variety of Surfaces
Packaging Quantity 120 Wipes/Roll, 6 Rolls/Cs.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.