Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Vileda Professional™ SafePlus™ MicronRoll Mini Disposable Wipes
Click to view available options
Color:
Yellow
Description
- Effective, quick and hygienic cleaning of all surfaces, including high-risk areas
- Reduces the risk of cross-contamination
- 99.98% of bacteria and germs are removed from surfaces, without disinfectants (Certified by 3rd party, BMA Labs, Inc.)
- Easy to use in many areas with different cleaning frequencies and storage flexibility
- Flexible lid is antibacterial, and self-closing to ensure the dispenser is never left open
- Antibacterial properties of the lid are certified by a 3rd party, Hohenstein Labs
- Lid remains antibacterial even after 80x autoclave cycles (Certified by 3rd party, Hohensteins Labs)
- Sealed polybags wipes are packaged to fit perfectly into dispensers providing extra safety in preparation, use, and storage
Specifications
Specifications
Product Type | Single Use Wipe |
Length (English) | 6 in. |
Length (Metric) | 15 cm |
Width (English) | 8 in. |
Width (Metric) | 20 cm |
Material | Microfiber |
Color | Yellow |
Dimensions (L x W) | 6 x 8 in. |
For Use With (Application) | Disinfecting a Wide Variety of Surfaces |
Packaging Quantity | 50 Wipes/Roll, 10 Rolls/Cs. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction