Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vileda Professional™ SafePlus™ Wipe Dispensers

Catalog No. p-7087639 Shop All Vileda Professional Products
Change view
Click to view available options
Product Type:
Maxi Dispenser (Recycled)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
18-564-2594 Maxi Dispenser (Recycled)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-564-2594 Supplier Vileda Professional™ Supplier No. 166919
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

For use with SafePlus™ Disposable Microfiber Wipes

  • Effective, quick and hygienic cleaning of all surfaces, including high-risk areas
  • Reduces the risk of cross-contamination
  • 99.98% of bacteria and germs are removed from surfaces, without disinfectants (Certified by 3rd party, BMA Labs, Inc.)
  • Easy to use in many areas with different cleaning frequencies and storage flexibility
  • Flexible lid is antibacterial, and self-closing to ensure the dispenser is never left open
  • Antibacterial properties of the lid are certified by a 3rd party, Hohenstein Labs
  • Lid remains antibacterial even after 80x autoclave cycles (Certified by 3rd party, Hohensteins Labs)
  • Sealed polybags wipes are packaged to fit perfectly into dispensers providing extra safety in preparation, use, and storage

Specifications

Product Type Maxi Dispenser (Recycled)
Length (English) 10 in.
Length (Metric) 250 mm
Width (English) 7 in.
Width (Metric) 180 mm
Material Polypropylene
For Use With (Application) Dispensing SafePlus™ Disposable Wipes
For Use With (Equipment) SafePlus™ Maxi Disposable Wipes
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.