Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ SaferGrip™ Elbow Length Cryogenic Gloves
Shop All National Public Seating Corporation Products

Click to view available options
Size:
Medium
Large
X-Large
Description
- Gloves offer protection from ultra-cold environments in a wide variety of applications
- 100% waterproof liner
- Teflon™ Laminated Nylon with 3M™ Scotchlite™ Thinsulate™ liner
- SaferGrip™ silicone coated material on the palm for enhanced grip and durability
- Waterproof, breathable membrane for additional splash protection
- Made in the USA
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 511 Contact Cold Performance Level 3, EN 511 Convective Cold Performance Level 3, EN 388 Abrasion Level 4 |
| Chlorinated | No |
| Coated Area | Palm |
| Description | Elbow Length |
| Coating Material | Silicone |
| Color | Blue |
| Hand | Specific |
| Material | Nylon |
| Product Type | Cryogenic Gloves |
| Size | Medium |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction