Learn More
Safetec™ P.A.W.S. Hand Wipes

Description
- Antimicrobial hand wipes with 66.5% ethyl alcohol to kill 99.9% germs within 15 seconds
- Contain aloe vera to keep your skin feeling soft and smooth all day long
- Remove debris and soil from from hands and under fingernails
- Wipe size: 5 × 8 in.
- Meet OSHA, APIC and CDC hand washing recommendations in the absence of soap and water
Order Info
Wall mount fixture not included
Specifications
Specifications
| Product Type | P.A.W.S.™ Hand Wipe |
| Form | Wipe |
| Certifications/Compliance | OSHA, APIC, CDC |
| Composition | Ethyl Alcohol 66.5%, Aloe Vera |
| For Use With (Application) | Ideal for hand sanitizing in the absence of soap and water |
| Quantity | 100/Pk., 10/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.