Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NSP SAFETiCET™ Safety Lancets

Catalog No. 21888002
Click to view available options
Depth (Metric):
1.5 mm
1.8 mm
2.2 mm
2.5 mm
Color:
Blue
Orange
Pink
Yellow
This item is not returnable. View return policy
This item is not returnable. View return policy

A single use, sterile safety lancet for micro-blood sampling. This device aims to provide its user with minimal pain in its piercing operation, and can be utilized in conjunction with blood glucose testing devices.

  • Stainless Steel Needle that is encased in plastic to ensure sterility for up to 5 years
  • Designed with the safety of users in mind such as nurses and diabetics
  • Needle is encased in the device at all times prior to, and after trigger
  • Protects healthcare personnel from needle stick accidents and direct contact with blood specimen
  • Dimensions (H x D): 4.2 x 0.9 cm
  • Invented to overcome all the problems reported with the key design features such as:
    • Contact Activation: Allows consistent penetration depth and force of activation to prevent human errors
    • Tri-Bevel Needle Tip: Encased is a high quality German made sharp needle
    • Patented Activation Mechanism: Reduces sudden surge of force prior to activation, shock proof and reduced size
    • Linear Guided Needle Holder Track: Ensures needle travels straight, reduces vibration when entering skin
    • Safety V-Neck Protective Cap: Allows users to swiftly twist off the protective cap
    • Small Aiming Area: Prevents repeat puncturing on old wounds

Specifications

Disposable Single-use
Depth (English) 0.0866 in.
Volume (English) 0.09 oz.
Quantity 1 Box
Packaging Quantity 100/Pk.
Depth (Metric) 2.2 mm
Certifications/Compliance ISO 13485
Volume (Metric) 2.67 mL
Flow Type High
Needle Gauge 21 G
For Use With (Application) Lab Testing, Whole Blood Count, Cholestrol Testing, Etc.
For Use With (Equipment) Microblood Testing Meters
Color Pink
Material Polypropylene
Sterility Sterile
Model SC-220
Product Type Safety Lancet
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.