Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NSP SAFETiCET™ Safety Lancets

Catalog No. p-7085852
Change view
Click to view available options
Depth (Metric):
1.5 mm
1.8 mm
2.2 mm
2.5 mm
Color:
Blue
Orange
Pink
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Color
21-888-000 1.5 mm Yellow
21-888-001 1.8 mm Orange
21-888-002 2.2 mm Pink
21-888-003 2.5 mm Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 21-888-000 Supplier NSP Supplier No. SC150
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

A single use, sterile safety lancet for micro-blood sampling. This device aims to provide its user with minimal pain in its piercing operation, and can be utilized in conjunction with blood glucose testing devices.

  • Stainless Steel Needle that is encased in plastic to ensure sterility for up to 5 years
  • Designed with the safety of users in mind such as nurses and diabetics
  • Needle is encased in the device at all times prior to, and after trigger
  • Protects healthcare personnel from needle stick accidents and direct contact with blood specimen
  • Dimensions (H x D): 4.2 x 0.9 cm
  • Invented to overcome all the problems reported with the key design features such as:
    • Contact Activation: Allows consistent penetration depth and force of activation to prevent human errors
    • Tri-Bevel Needle Tip: Encased is a high quality German made sharp needle
    • Patented Activation Mechanism: Reduces sudden surge of force prior to activation, shock proof and reduced size
    • Linear Guided Needle Holder Track: Ensures needle travels straight, reduces vibration when entering skin
    • Safety V-Neck Protective Cap: Allows users to swiftly twist off the protective cap
    • Small Aiming Area: Prevents repeat puncturing on old wounds

Specifications

Disposable Single-use
Depth (English) 0.059 in.
For Use With (Application) Lab Testing, Whole Blood Count, Cholestrol Testing, Etc.
Quantity 1 Box
Volume (English) 0.09 oz.
Flow Type Low
Material Polypropylene
For Use With (Equipment) Microblood Testing Meters
Product Type Safety Lancet
Color Yellow
Packaging Quantity 100/Pk.
Volume (Metric) 2.67 mL
Certifications/Compliance ISO 13485
Needle Gauge 28 G
Sterility Sterile
Model SC-150
Depth (Metric) 1.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.