Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Slice™ Safety Blades

Catalog No. p-7147327
Click to view available options
Length (English):
1.31 in.
2.56 in.
Style:
Pointed Tip
Rounded Tip

Finger-friendly™ blade is safer to touch than traditional blades

  • Finger-friendly™ edge stays sharp 11x longer
  • Reduces injuries, lowers costs
  • Non-sparking, non-conductive, non-magnetic
  • Safe up to 1600 degrees Celsius
  • Chemically inert, never rusts
  • No-tool blade change
  • Fewer blade changes = fewer injuries

Specifications

Product Type Safety Blade
For Use With (Equipment) Sice™ handles: 10550, 10554, 10558, 10585
Length (English) 2.56 in.
Length (Metric) 65 mm
Material Zirconium Oxide
Color White
For Use With (Application) Safety Cutting
Includes 3 dual-sided Utility Knife blades
No. per Pack 3 Pk.
Style Rounded Tip
Weight (English) 0.17 oz.
Weight (Metric) 4.8 g
Width (English) 0.47 in.
Width (Metric) 12 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.