Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
UltraFlo™ Safety Blood Collection Set
Utilizes the same, proven, safety-shield acitvation technique as leading brands. Higher tube fill-rates with UltraFlo™ needle cannula for more patient comfort.
Specifications
Material | PVC |
---|---|
Sterility | Sterile |
Certifications/Compliance | 510k |
For Use With (Application) | Venous multi-sample blood collection or short-term infusion |
Includes | Safety butterfly needle, 12 in. tubing, multi-sample luer adapter |
Catalog Number | Mfr. No. | Color | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Needle Gauge | Price | Quantity & Availability | ||||
22-757-219
|
UltraFlo™
281 |
Green | 21 G |
Pack of 50 for $36.00
Case of 4 PK for $143.00 |
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-757-220
|
UltraFlo™
283 |
Blue | 23 G |
Pack of 50 for $36.00
Case of 4 PK for $143.00 |
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-757-221
|
UltraFlo™
285 |
Orange | 25 G |
Pack of 50 for $36.00
Case of 4 PK for $143.00 |
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Increase flow rate
- Improve patient comfort
- Use 23G instead of 21G without compromising flow rate
- Proprietary bevel technology requires lower penetration force for an improved draw experience
Specifications
PVC | |
510k | |
Safety butterfly needle, 12 in. tubing, multi-sample luer adapter | |
12 in. | |
305 mm |
Sterile | |
Venous multi-sample blood collection or short-term infusion | |
0.75 in. | |
19 mm | |
50 Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title