Learn More
OK-1™ Safety Choice™ Back Supports
Description
Includes
- Comes with adjustable 1-1/2 in.-wide (3.8cm) swivel-clip suspenders that can also be removed completely
Economy-style back supports designed for light lifting requirements and repetitive motions.
• Lumbar stays and side elastic keepers prevent belts from riding up.
▵ Belt with open mesh/stretch elastic body features a double closure system for extra-firm abdominal support
Black.
Specifications
Specifications
| Color | Black |
| Product Type | Economy Back Support |
| Size | Large |
| For Use With (Application) | Help to prevent on the job back injuries, designed for light lifting requirements and repetitive motions |
| Includes | 1.5 in. W Adjustable swivel clip suspenders, stays and Elastic side |
| Material | Mesh, Elastic |
| Size (English) Waist | 35 to 44 in. |
| Size (Metric) Waist | 89 to 112 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.